Motion
V211WR
High-Visibility Vest - Size: Universal, Hi-Vis Orange
MI ITEM #03448157
MFR #V211WR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: Universal, Hi-Vis Orange
MI ITEM #03448157
MFR #V211WR

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
V211WR POLY MESH SAFETY VEST 3/4 WHITE

Specifications

  • Garment Type
    High-Visibility
  • Garment Use
    Standard Vest
  • ANSI Class
    Non-ANSI Compliant
  • Front Closure
    Hook & Loop
  • Material
    Polyester
  • Material Composition
    Mesh
  • Vest Color
    Hi-Vis Orange
  • Stripe Color
    White
  • Number Of Horizontal Stripes
    0
  • Legend
    None
  • Number Of Pockets
    0
  • Size
    Universal
  • Chest Size
    47 in
  • Length
    18 in
  • Pattern
    None
  • Stripe Width
    3/4 in
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought