Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VA221RL

Scotchlite™ Luminator High-Visibility Vest - Size: Large, ANSI Class: 2, Hi-Vis Orange
MI ITEM #03448163
MFR #VA221RL

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
VA221RL ANSI 100% POLY SAFETY VEST 1 3/8

Specifications

  • Garment Type
    High-Visibility
  • Garment Use
    Standard Vest
  • ANSI Class
    2
  • Front Closure
    Zipper
  • Material
    Polyester
  • Material Composition
    Solid
  • Vest Color
    Hi-Vis Orange
  • Stripe Color
    Green
  • Number Of Horizontal Stripes
    1
  • Legend
    None
  • Number Of Pockets
    2
  • Size
    L
  • Product Line
    Luminator
  • Chest Size
    52 in
  • Length
    24.4 in
  • Pattern
    None
  • Stripe Width
    1-3/8 in
  • Approval Listing Regulations
    ANSI 107-2004
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought