Motion
VCL2SLX3

MCR SAFETY
VCL2SLX3

Scotchlite™ Luminator High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Hi-Vis Lime
Mi Item #03448179
MFR #VCL2SLX3
Price$9.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VCL2SLX3

Scotchlite™ Luminator High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Hi-Vis Lime
Mi Item #03448179
MFR #VCL2SLX3

Mfr description
VCL2SLX3 LIME GREEN CLASS 2 ECONOMY VEST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.47/each

Specifications

Dimensions

  • Chest Size
    64 in
  • Length
    27.4 in
  • Size
    3
  • Stripe Width
    2 in

Details

  • Additional Details
    2 Inch Silver Stripes
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI/ISEA 107-2004
  • Color
    Fluorescent Lime
  • Description
    Vcl2Sl - Class 2 Solid Lime Safety Vest
  • Front Closure
    Hook & Loop
  • Garment Type
    High-Visibility
  • Garment Use
    Standard Vest
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    2 Outer And 1 inner Pocket
  • Legend
    None
  • Material
    Polyester
  • Material Composition
    Solid
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    3
  • Pattern
    Solid
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Silver
  • Type
    Type R Class 2
  • UPC_NO
    45143732265
  • Vest Color
    Hi-Vis Lime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)