Overview
Mfr description
VCL3SLL LIME GREEN CLASS 3 ECONOMY VEST
Specifications
- Garment TypeHigh-Visibility
- Garment UseStandard Vest
- ANSI Class3
- Front ClosureHook & Loop
- MaterialPolyester
- Material CompositionSolid
- Vest ColorHi-Vis Lime
- Stripe ColorSilver
- Number Of Horizontal Stripes1
- LegendNone
- Number Of Pockets3
- SizeL
- Product LineLuminator
- Chest Size52 in
- Length24.4 in
- PatternNone
- Stripe Width2 in
- Approval Listing RegulationsANSI/ISEA 107-2004
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data