Motion
WCCL2LX3

MCR SAFETY
WCCL2LX3

Scotchlite™ Luminator High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Hi-Vis Lime
Mi Item #03448191
MFR #WCCL2LX3
Price$15.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
WCCL2LX3

Scotchlite™ Luminator High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Hi-Vis Lime
Mi Item #03448191
MFR #WCCL2LX3

Mfr description
WCCL2LX3 POLY MESH SAFETY VEST 4 1/2
  • 100% Polyester mesh
  • Zipper closure
  • Orange binding
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.47/each

Specifications

Dimensions

  • Chest Size
    64 in
  • Length
    27.4 in
  • Size
    3
  • Stripe Width
    2 in, 4-1/2 in

Details

  • Additional Details
    Zipper Front Closure
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI/ISEA 107-2004
  • Color
    Fluorescent Lime
  • Description
    Wccl2L - Class 2 Hi Visibility Lime Mesh Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    High-Visibility
  • Garment Use
    Standard Vest
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    2 inner Pockets, Mic-Tab Holder
  • Legend
    None
  • Material
    Polyester
  • Material Composition
    Mesh
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    2
  • Pattern
    Striped
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Orange, Silver
  • Type
    ANSI Class 2
  • UPC_NO
    45143999866
  • Vest Color
    Hi-Vis Lime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)