Motion
PX60GT Flange AssyBLY

DODGE
PX60GT Flange AssyBLY

Dodge® 000333, Tire Coupling Flange Assembly, Type: Flange Assembly, For Coupling Size: 60, Ductile Iron
Mi Item #03448252
MFR #PX60GT Flange AssyBLY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX60GT Flange AssyBLY

Dodge® 000333, Tire Coupling Flange Assembly, Type: Flange Assembly, For Coupling Size: 60, Ductile Iron
Mi Item #03448252
MFR #PX60GT Flange AssyBLY

Mfr description
PX60GT FLANGE ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    60
  • Weight
    6.60 lbs, 4.65
  • Width
    6.614

Details

  • Manufacturer Catalog Number
    000333
  • Material
    Ductile Iron
  • Product Type
    Tire Coupling Parts & Kits
  • Product Types
    Flange Assembly
  • Series
    Para-Flex PX..GT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)