Motion
3600/L
PosiWearBA Microporous Basic Coverall
Mi Item #03449233
MFR #3600/L
Price$7.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiWearBA Microporous Basic Coverall
Mi Item #03449233
MFR #3600/L

Mfr description
3600/L POSIWEAR COVERALLS
  • PosiWear BA: Breathable Advantage - Proprietary technology against dry particulates and liquid sprays without sacrificing breathability.
  • Full length zipper front and exceptional strength for easy donning
  • ANSI Sized for a wide range of motion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.25/each

Specifications

Dimensions

  • Chest Size
    26 in
  • Height
    26.42 cm
  • Length
    38.61 cm
  • Size
    L
  • Weight
    1.9 kg
  • Width
    32.51 cm

Details

  • Additional Details
    Low Lint
  • Ankle Closure
    Open
  • Ankle Style
    Open
  • Approval Listing Regulations
    ANSI, ASTM 1670, NFPA 99
  • Closure Type
    Zipper
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    White
  • Cuff Style
    Open
  • Description
    PosiWear Breathable Advantage is made from PolyBreathe light material which provides the optimum balance between protection and comfort. Good for use in manufacturing, pressure washing, painting, resurfacing or fiberglass handling
  • Fabric Type
    PosiWear BA
  • Features
    PosiWear BA: Breathable Advantage - Proprietary technology against dry particulates and liquid sprays without sacrificing breathability.
  • Flame Resistance
    Not a Flame Resistant Garment
  • Garment Type
    Coveralls
  • Garment Use
    General Purpose
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    No
  • Manufacturer Upc Number
    662909360045
  • Material
    Polyethylene/Polypropylene
  • Number Of Pockets
    0
  • Product Line
    PosiBA
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • UPC_NO
    662909360045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)