Motion
3600/M
PosiWearBA Microporous Basic Coverall
MI ITEM #03449234
MFR #3600/M
Your Price$157.49/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiWearBA Microporous Basic Coverall
MI ITEM #03449234
MFR #3600/M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$157.49/ca(List $181.12)

Overview

Mfr description
3600/M POSIWEAR COVERALLS
  • PosiWear BA: Breathable Advantage - Proprietary technology against dry particulates and liquid sprays without sacrificing breathability.
  • Full length zipper front and exceptional strength for easy donning
  • ANSI Sized for a wide range of motion
  • Elastic waistband for improved fit
  • Extremely low linting
  • Latex free
  • ASTM 1670 standard for blood penetration
  • NFPA 99 Antistatic test
  • One time use product

Specifications

  • Garment Use
    General Purpose
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Size
    M
  • Product Line
    PosiBA
  • High Visibility
    Not a High Visibility Garment
  • Color
    White
  • Ankle Closure
    Open
  • Cuff Style
    Open
  • Ankle Style
    Open
  • Hood Included
    No
  • Flame Resistance
    Not a Flame Resistant Garment
  • Closure Type
    Zipper
  • Seam Type
    Serged
  • Material
    Polyethylene/Polypropylene
  • Number Of Pockets
    0
  • Approval Listing Regulations
    ANSI, ASTM 1670, NFPA 99
  • Chest Size
    24.4 in
  • Additional Details
    Low Lint
  • Description
    PosiWear Breathable Advantage is made from PolyBreathe light material which provides the optimum balance between protection and comfort. Good for use in manufacturing, pressure washing, painting, resurfacing or fiberglass handling
  • Garment Type
    Coveralls
  • Manufacturer Upc Number
    662909360052
  • Fabric Type
    PosiWear BA
  • UPC_NO
    662909360052
  • Features
    PosiWear BA: Breathable Advantage - Proprietary technology against dry particulates and liquid sprays without sacrificing breathability.
  • Height
    26.42 cm
  • Length
    38.61 cm
  • Seam
    Serged
  • Weight
    1.7 kg
  • Width
    32.51 cm
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought