Motion
SH-338-D

APEX (BRAND)
SH-338-D

Impact Socket - 5/8 in Socket Size, 1/2 in Drive, 12 PT, Standard Type
MI ITEM #03449316
MFR #SH-338-D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

APEX (BRAND)
SH-338-D

Impact Socket - 5/8 in Socket Size, 1/2 in Drive, 12 PT, Standard Type
MI ITEM #03449316
MFR #SH-338-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SH-338-D SKT 1/2DR 5/8 12PT IMP

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    5/8 in
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Overall Length
    1.5000 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    69709911759
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text