Motion
PA5213-04
Air Operated Diaphragm Pump - 1/2 in Inlet / Outlet, Stainless Steel Fluid Section, PTFE Diaphragm
Mi Item #03449335
MFR #PA5213-04
Price$1,550.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Operated Diaphragm Pump - 1/2 in Inlet / Outlet, Stainless Steel Fluid Section, PTFE Diaphragm
Mi Item #03449335
MFR #PA5213-04

Mfr description
PA5213-04 PUMP
  • Air operated type process pump with external switching valve
  • Easily controlled discharge rate
  • Stable operation possible even with a minimal flow rate, lowpressure operation or the entrainment of gases
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,550.03/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in
  • Weight
    6.5 kg

Details

  • Country of Origin
    JP
  • Diaphragm Material
    PTFE
  • Inlet Outlet Port Type
    1/2 NPT
  • Wetted Materials
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)