Motion
POWER HAMMER GREASE CTG

LUBRIPLATE LUBRICANTS CO
POWER HAMMER GREASE CTG

POWER HAMMER&CHISEL GRS Multipurpose Grease - Extreme Pressure, Petroleum-Based, Aluminum Complex-Thickened Grease Composition, 2 NLGI Grade, 14-1/2 oz Size, Cartridge Container, Not Food Grade
Mi Item #03450189
MFR #POWER HAMMER GREASE CTG
Price$24.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
POWER HAMMER GREASE CTG

POWER HAMMER&CHISEL GRS Multipurpose Grease - Extreme Pressure, Petroleum-Based, Aluminum Complex-Thickened Grease Composition, 2 NLGI Grade, 14-1/2 oz Size, Cartridge Container, Not Food Grade
Mi Item #03450189
MFR #POWER HAMMER GREASE CTG

Mfr description
L0190-098 POWER HAMMER GREASE 14OZ CTG
  • Greatly extends shaft & bushing life
  • Extreme pressure applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.26/each

Specifications

Dimensions

  • Container Size
    14-1/2 oz
  • NLGI Grade
    2
  • Overall Height
    10.25 in
  • Overall Length
    19.25 in
  • Overall Width
    11.5 in
  • Shelf Life
    10 yr
  • Weight
    1.00 lbs

Details

  • Application
    Heavy-duty power hammers
  • Base Type
    Aluminum Complex
  • Certification
    ISO
  • Composition
    Petroleum-Based, Aluminum Complex-Thickened Grease
  • Container Type
    Cartridge
  • Dropping Point
    268°C/514 °F
  • Flash Point
    215°C/420 °F
  • Food Grade
    Not Food Grade
  • Grease Thickener
    Aluminum Complex
  • Manufacturer Upc Number
    089215319008
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    40 °F
  • Oil Type
    Mineral
  • Package Qty
    40
  • Series
    POWER HAMMER
  • Type
    Extreme Pressure
  • UPC_NO
    089215319008
  • Viscosity
    200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)