Motion
SYNXTREME AC-46 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
SYNXTREME AC-46 5GAL PAIL

SYNXTREME AC Series Air Compressor Oil - 5 gal, Pail, 46 ISO Grade, 20 SAE Grade
MI ITEM #03450192
MFR #SYNXTREME AC-46 5GAL PAIL
Price$926.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYNXTREME AC-46 5GAL PAIL

SYNXTREME AC Series Air Compressor Oil - 5 gal, Pail, 46 ISO Grade, 20 SAE Grade
MI ITEM #03450192
MFR #SYNXTREME AC-46 5GAL PAIL

Mfr description
SYNXTREME AC-46, 5 GAL PAIL
  • Potential for extended drain intervals of +10,000 hours
  • Readily biodegradable (Pw1)
  • Outstanding solvency to keep air compressors clean
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$926.24/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    46
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    20
  • Shelf Life
    5 yr
  • Weight
    40.00 lbs

Details

  • Additives Included
    POE Base Easter
  • Application
    Rotary Screw and Rotary Vane Air Compressors, Reciprocating Air Compressors, Turbine Engines, Hydraulic Systems
  • Base Type
    Synthetic Polyolester (POE)
  • Color
    Water White, Colorless
  • Composition
    Polyolester (POE)-Based Synthetic Oil
  • Container Type
    Pail
  • Features & Benefits
    •Potential for extended drain intervals of +10,000 hours •Readily biodegradable (Pw1) •Outstanding solvency to keep air compressors clean
  • Flash Point
    275°C/527 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215594009
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Air Compressor Oil
  • Product Type
    Air Tool & Air Compressor Oil
  • UPC_NO
    089215594009
  • Viscosity
    46
  • Viscosity Index
    117

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)