Motion
L0940-062
SYNXTREME AC-46, DRUM
MI ITEM #03450193
MFR #L0940-062
Price$11,530.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYNXTREME AC-46, DRUM
MI ITEM #03450193
MFR #L0940-062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,530.79/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    46
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    20
  • Shelf Life
    5 yr
  • Weight
    481.00 lbs

Details

  • Additives Included
    POE Base Easter
  • Application
    Rotary Screw and Rotary Vane Air Compressors, Reciprocating Air Compressors, Turbine Engines, Hydraulic Systems
  • Composition
    Synthetic, POE-Based Fluid
  • Container Type
    Drum
  • Features & Benefits
    •Potential for extended drain intervals of +10,000 hours •Readily biodegradable (Pw1) •Outstanding solvency to keep air compressors clean
  • Flash Point
    275°C/527°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215494019
  • Oil Type
    Polyolester (POE)-Based Synthetic
  • Product Type
    Air Tool & Air Compressor Oil
  • UPC_NO
    089215494019
  • Viscosity
    46
  • Viscosity Index
    117

Overview

Mfr description
SYNXTREME AC-46, DRUM
  • Potential for extended drain intervals of +10,000 hours
  • Readily biodegradable (Pw1)
  • Outstanding solvency to keep air compressors clean

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought