Motion
L0941-060
SYNXTREME AC-68, 5 GAL PAIL
MI ITEM #03450194
MFR #L0941-060
Price$1,065.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYNXTREME AC-68, 5 GAL PAIL
MI ITEM #03450194
MFR #L0941-060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,065.17/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    68
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    20
  • Shelf Life
    5 yr
  • Weight
    40.00 lbs

Details

  • Additives Included
    POE Base Easter
  • Application
    Rotary Screw and Rotary Vane Air Compressors, Reciprocating Air Compressors, Turbine Engines, Hydraulic Systems
  • Composition
    Synthetic, POE-Based Fluid
  • Container Type
    Pail
  • Features & Benefits
    •Potential for extended drain intervals of +10,000 hours •Readily biodegradable (Pw1) •Outstanding solvency to keep air compressors clean
  • Flash Point
    277°C/530°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215594108
  • Oil Type
    Polyolester (POE)-Based Synthetic
  • Product Type
    Air Tool & Air Compressor Oil
  • UPC_NO
    089215594108
  • Viscosity
    66
  • Viscosity Index
    103

Overview

Mfr description
SYNXTREME AC-68, 5 GAL PAIL
  • Potential for extended drain intervals of +10,000 hours
  • Readily biodegradable (Pw1)
  • Outstanding solvency to keep air compressors clean

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought