Motion
L0941-062
SYNXTREME AC-68, DRUM
MI ITEM #03450195
MFR #L0941-062
List Price$11,530.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYNXTREME AC-68, DRUM
MI ITEM #03450195
MFR #L0941-062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,530.79/each for your price

Overview

Mfr description
SYNXTREME AC-68, DRUM
  • Potential for extended drain intervals of +10,000 hours
  • Readily biodegradable (Pw1)
  • Outstanding solvency to keep air compressors clean

Specifications

  • Oil Type
    Polyolester (POE)-Based Synthetic
  • ISO Grade
    68
  • Overall Height
    34.75 in
  • SAE Grade
    20
  • Composition
    Synthetic, POE-Based Fluid
  • Food Grade
    Not Food Grade
  • Container Size
    55 gal (US)
  • Container Type
    Drum
  • Viscosity
    66
  • Additives Included
    POE Base Easter
  • Application
    Rotary Screw and Rotary Vane Air Compressors, Reciprocating Air Compressors, Turbine Engines, Hydraulic Systems
  • Features & Benefits
    •Potential for extended drain intervals of +10,000 hours •Readily biodegradable (Pw1) •Outstanding solvency to keep air compressors clean
  • Flash Point
    277°C/530°F
  • Manufacturer Upc Number
    089215494118
  • UPC_NO
    089215494118
  • Weight
    484.00 lbs
  • Shelf Life
    5 yr
  • Viscosity Index
    103
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Product Type
    Air Tool & Air Compressor Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text