Motion
1136500

AMES CO.
1136500

True Temper® Mattock - Steel Head Material, 5 lb Head Weight, 19 in Overall Length
Mi Item #03450269
MFR #1136500
Price$33.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1136500

True Temper® Mattock - Steel Head Material, 5 lb Head Weight, 19 in Overall Length
Mi Item #03450269
MFR #1136500

Mfr description
1136500 5# PICK MATTOCK HEAD ONLY
  • Drop-forged steel pick mattock head of high carbon steel is heat-treated, durable, and has a polished black finish
  • Versatile mattock pick head
  • Features one end with a digging blade and one end with a cutter blade to break rock surfaces, concrete, or dried soil
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.54/each

Specifications

Dimensions

  • Head Weight
    5 lb
  • Overall Length
    19 in

Details

  • Head Material
    Steel
  • Head Type
    Mattock
  • Non Sparking
    Not Non-Sparking
  • UPC_NO
    049206113657
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)