Motion
LFG2250FT-TAB-K450

SYSTEM PLAST
LFG2250FT-TAB-K450

Side Flexing, 4.5000 in Flight Width, 1.0000 in Chain Pitch
MI ITEM #03450626
MFR #LFG2250FT-TAB-K450
Your Price$56.76/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
LFG2250FT-TAB-K450

Side Flexing, 4.5000 in Flight Width, 1.0000 in Chain Pitch
MI ITEM #03450626
MFR #LFG2250FT-TAB-K450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.76/ft(List $70.95)

Overview

Mfr description
LFG2250FT-TAB-K450 MPB-INCH, 11324

Specifications

  • Chain Type
    Mat Top Chain
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Weight per Foot
    1.37 lbs
  • Chain Material
    Low Friction Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text