Motion
56T11F5308J

LEESON ELECTRIC
56T11F5308J

General Purpose Motor - 3/4 hp, 1200 rpm, 3 ph, 208-230/460 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1140 rpm Base, Bolt-on Base Mount, Continuous Duty
MI ITEM #03450772
MFR #56T11F5308J
List Price$876.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T11F5308J

General Purpose Motor - 3/4 hp, 1200 rpm, 3 ph, 208-230/460 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1140 rpm Base, Bolt-on Base Mount, Continuous Duty
MI ITEM #03450772
MFR #56T11F5308J

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$876.88/each for your price

Overview

Mfr description
3/4HP 1200RPM G589 TEFC 208-230/460V 56C
  • Mechanically locked on shaft end
  • Class F insulation
  • Rated 60/50 hertz, 190/380 or 380 volt, at next lower horsepower, 56-145T frame motors, accept brake kits, see accessory kits
  • CR200 Corona resistant magnet wire
  • Bolt-on, removable rigid base, for footless mounting option
  • Suitable for horizontal and vertical mounting
  • F1 mounting only, cannot reassemble to F2

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1140 rpm
  • Assembly Box Mounting
    F1 ONLY
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Bolt-on Base
  • Thermal Protection
    No
  • Full Load Amps
    3.2-3.2/1.6 A
  • Full Load Current
    3.20–3.20 / 1.60 A
  • Electrical Type
    Squirrel Cage Induction Run
  • Full Load Efficiency
    74 %
  • KVA Code
    K
  • kW
    0.56 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    6
  • Starting Method
    Across The Line
  • Volts @ Frequency
    190/380 V @ 50 Hz;208-230/460 V @ 60 Hz
  • Description Keyword
    0.75 hp
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    NEMA 56
  • Motor Length Less Shaft
    7.06 in
  • Overall Length C Dimension
    12.31 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CE, CSA, UL
  • Drive End Bearing Size
    6203
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6203
  • Weight
    28 lbs
  • Manufacturer Upc Number
    722856015723
  • UPC_NO
    722856015723
  • Manufacturer Product Page
  • Technical Specifications
    0.75 HP General Purpose Motor, 3 phase, 1200 RPM, 208-230/460 V, 56C Frame, TEFC
  • Spec Sheet
    0.75 HP General Purpose Motor, 3 phase, 1200 RPM, 208-230/460 V, 56C Frame, TEFC
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text