Motion
JS31516

TB WOODS
JS31516

Quick Disconnect Bushing - JS Bushing, 3.9375 in Bore, 7.2500 in Flg OD, 3.3750 in LTB, Ductile Iron Material
MI ITEM #03450783
MFR #JS31516
Price$339.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
JS31516

Quick Disconnect Bushing - JS Bushing, 3.9375 in Bore, 7.2500 in Flg OD, 3.3750 in LTB, Ductile Iron Material
MI ITEM #03450783
MFR #JS31516

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$339.48/each

Specifications

Dimensions

  • Barrel Diameter
    5.1484 in
  • Barrel Length
    2-3/8 in
  • Bolt Circle Diameter
    6-1/4 in
  • Bore Diameter  
    3.9375 in
  • Bushing Size
    JS
  • Flange Outside Diameter  
    7.2500 in
  • Flange Thickness  
    1.0000 in
  • Keyway Size
    1 x 1/4 in
  • Length Through Bore  
    3.3750 in
  • Screw Length
    2-1/2 in
  • Screw Thread Size
    5/8 in

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    7839-3404
  • Material
    Ductile Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Torque Capacity
    55000 in
  • UPC_NO
    698672028097

Overview

Mfr description
JS-3-15/16 BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought