Motion
1134CLR
Pistol Grease Gun - 18 in Hose Length
Mi Item #03451261
MFR #1134CLR
Price$147.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pistol Grease Gun - 18 in Hose Length
Mi Item #03451261
MFR #1134CLR

Mfr description
1134CLR PISTOL GRIP GUN W/CLEAR TUBE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$147.05/each

Specifications

Dimensions

  • Hose Length
    18 in
  • Length
    17-1/2 in
  • Weight
    3.60 lbs

Details

  • Fill Type
    Bulk, Cartridge
  • Hose Type
    Rigid
  • Manufacturer Upc Number
    095992098029
  • Product Type
    Grease Guns
  • UPC_NO
    095992098029
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)