Motion
STN400
STN400 4 in. Size Hose Nipple (Plain. Steel) NPT Thread
MI ITEM #03451268
MFR #STN400
Price$27.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STN400 4 in. Size Hose Nipple (Plain. Steel) NPT Thread
MI ITEM #03451268
MFR #STN400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.76/each

Specifications

Dimensions

  • Size
    4
  • Weight
    3.22 lb

Details

  • Additional Details
    Applications: Agriculture, Construction
  • Manufacturer Upc Number
    822353032633
  • Material
    Plain Steel
  • Product Types
    Hose Nipple (Plain Steel) NPT Threads
  • Type
    Hose Nipple
  • UPC_NO
    822353032633
  • Working Pressure
    75 psi

Overview

Mfr description
STN400 4" KING NIPPLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought