Motion
GEAR GUARD 12oz

JET-LUBE
GEAR GUARD 12oz

Gear Oil - 12 oz, Aerosol Can, Petroleum-Based Mineral Oil Composition, No
Mi Item #03451303
MFR #GEAR GUARD 12oz
Price$44.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JET-LUBE
GEAR GUARD 12oz

Gear Oil - 12 oz, Aerosol Can, Petroleum-Based Mineral Oil Composition, No
Mi Item #03451303
MFR #GEAR GUARD 12oz

Mfr description
17941 GEARGUARD 12OZ CAN
  • A paste-like, viscous lubricant for reducing friction and wear
  • GEAR GUARD™ is a heavy-duty compound, specially prepared to penetrate pores of metal, with exceptional “stay-put” characteristics
  • It provides maximum lubrication and shock-load protection, reduces gear noise, lubricates, prevents scoring, spalling or welding of the gear teeth; assuring a smooth, long-lasting, economical and effective coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$44.10/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Specific Gravity
    1.04

Details

  • Additives Included
    Anti-Wear
  • Application
    Open Gears, Chain, Cables Or Wire Rope
  • Base Material
    Petroleum Oils
  • Color
    Black
  • Composition
    Petroleum-Based Mineral Oil
  • Container Capacity
    12 oz
  • Container Type
    Aerosol Can
  • Flash Point
    430 °F
  • Food Grade
    No
  • ManufacturerName (description attribute)
    Jet-lube
  • Oil Type
    Gear Oil
  • Product Type
    Gear Oil
  • Temperature Range
    -25 to +350 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)