Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Open, Without Snap Ring
MI ITEM #03451512
MFR #6303-2RS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
6303-2RS MOD. PER 1058958
  • SR12 Chevron Hi-Temp

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Max Rpm
    18000 rpm
  • Series
    6300
  • Radial Dynamic Load Capacity
    3043 lbf
  • Radial Static Load Capacity
    1468 lbf
  • Manufacturer Catalog Number
    6303-2RS
  • Manufacturer Catalog
  • Features & Benefits
    • SR12 Chevron Hi-Temp
  • Description
    6303-2RS MOD. PER 1058958
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6303-2RS Radial/Deep Groove Ball Bearing features 17 mm bore diameter, straight bore, open closure, 47 mm outside diameter, and 14 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text