Motion
7433
Concrete Anchor, Diameter: 5/8", Overall Length: 5", Material: Steel, Minimum Embedment: 2-3/4"
MI ITEM #03452158
MFR #7433
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Concrete Anchor, Diameter: 5/8", Overall Length: 5", Material: Steel, Minimum Embedment: 2-3/4"
MI ITEM #03452158
MFR #7433

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7433 5/8X5 POWER STUD ANCHOR

Specifications

  • Diameter
    5/8 in
  • Overall Length
    5 in
  • Material
    Steel
  • Minimum Embedment
    2-3/4 in
  • Thread Length
    3-1/2 in
  • Finish Coating
    Zinc Plated
  • Minimum Edge Distance
    3-1/8 in
  • Minimum Spacing Distance
    2-3/4 in
  • Ultimate Shear 4000 Psi Concrete
    11900 lb
  • Ultimate Tension 4000 Psi Concrete
    10825 lb
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text