Overview
Mfr description
45701 TAP 1/4-20 112SP 2F SP P H3
Specifications
- Finish CoatingBright
- Tap TypeSpiral Point
- ChamferPlug
- Thread Limit/FitH3
- Number Of Flutes2
- MaterialHigh Speed Steel
- Overall Length6 in
- Thread StandardNC
- Series112SP
- Thread Size1/4 – 20
- Thread DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data