Motion
45732
Taps - 113SP Series, Spiral Point, High Speed Steel Material, Bright Finish, 1/4 – 20 Thread Size, NC, 2 Flutes
MI ITEM #03452243
MFR #45732
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taps - 113SP Series, Spiral Point, High Speed Steel Material, Bright Finish, 1/4 – 20 Thread Size, NC, 2 Flutes
MI ITEM #03452243
MFR #45732

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45732 TAP 1/4-20 6" OAL EXT SP PT PLUG

Specifications

  • Finish Coating
    Bright
  • Tap Type
    Spiral Point
  • Chamfer
    Plug
  • Thread Limit/Fit
    H3
  • Number Of Flutes
    2
  • Material
    High Speed Steel
  • Overall Length
    6 in
  • Thread Standard
    NC
  • Series
    113SP
  • Shank Diameter
    0.185 in
  • Thread Size
    1/4 – 20
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought