Motion
45737
Extension & Pulley Tap - 113SP Series, Spiral Point, High Speed Steel Material, Bright Finish, 5/16 – 18 Thread Size, NC, 2 Flutes
MI ITEM #03452244
MFR #45737
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extension & Pulley Tap - 113SP Series, Spiral Point, High Speed Steel Material, Bright Finish, 5/16 – 18 Thread Size, NC, 2 Flutes
MI ITEM #03452244
MFR #45737

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45737 TAP 5/16-18 6OA 2F SMALL SH

Specifications

  • Finish Coating
    Bright
  • Tap Type
    Spiral Point
  • Chamfer
    Plug
  • Thread Limit/Fit
    H3
  • Number Of Flutes
    2
  • Material
    High Speed Steel
  • Overall Length
    6 in
  • Thread Standard
    NC
  • Series
    113SP
  • Shank Diameter
    0.240 in
  • Thread Size
    5/16 – 18
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought