Motion
CSW18-60-2RS-T

ROLLON CORP
CSW18-60-2RS-T

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 18 mm, Overall Length: 60 mm
Mi Item #03452366
MFR #CSW18-60-2RS-T
Price$201.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
CSW18-60-2RS-T

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 18 mm, Overall Length: 60 mm
Mi Item #03452366
MFR #CSW18-60-2RS-T

Mfr description
CSW18-60-2RS-T, 3 RLR SLIDER, SEALED
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.72/each

Specifications

Dimensions

  • Nominal Diameter
    18 mm
  • Overall Length
    60 mm
  • Weight
    0.088 lb

Details

  • Acceleration
    10 m/s²
  • Axial Static Load Capacity
    260 N
  • Dynamic Load Capacity
    1530 N
  • Measurement Standard
    Metric
  • Moment Capacity
    1.5 N-m, 4.7 N-m, 8.2 N-m
  • Operating Temperature
    -20°C/+120 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    820 N
  • Rail Style
    Compact Rail
  • Speed
    3 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)