Motion
11-MHL2-10D
11/22-MHL2, Parallel Style Wide Opening Air Gripper, Clean Series
Mi Item #03452395
MFR #11-MHL2-10D
Price$721.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/22-MHL2, Parallel Style Wide Opening Air Gripper, Clean Series
Mi Item #03452395
MFR #11-MHL2-10D

Mfr description
11-MHL2-10D GRIPPER, PARALLEL, WIDE TYPE
  • Wide opening air gripper
  • Parallel style
  • Applicable bore size: 10, 16, 20, 25, 32, 40 mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$721.50/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Action
    Double Action
  • Body Option
    Clean Room Certified
  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
  • Piston Action
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)