Specifications
Dimensions
- Dowel Length8 ft
- Flag Height11 in
- Flag Width12 in
Details
- ColorOrange
- Flag MaterialNylon
- MountingDowel Not Included
- Pattern Or MessageSolid Color
- Reflective Or FluorescentNeither
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)