Motion
UCF215-47
Flange-Mount Ball Bearing Unit - 2-15/16 in Bore, 4-Bolt Flange
MI ITEM #03453004
MFR #UCF215-47
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 2-15/16 in Bore, 4-Bolt Flange
MI ITEM #03453004
MFR #UCF215-47

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in

Details

  • Bore Type
    Straight
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball

Overview

Mfr description
UCF215-47

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought