Motion
36133
Sample Barb Port Adapter - For Use With 1/4" OD Tube Oil Sample Port
Mi Item #03453174
MFR #36133
Price$54.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sample Barb Port Adapter - For Use With 1/4" OD Tube Oil Sample Port
Mi Item #03453174
MFR #36133

Mfr description
36133 SAMPLING PORT ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.15/each

Specifications

Details

  • For Use With
    1/4" OD Tube Oil Sample Port
  • Material
    Steel
  • Product Type
    Lubrication Equipment Accessories
  • Type
    Sample Barb Port Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)