Motion
4PS4-B
P-Series General Purpose Socket - Brass Body Material, 1/2 in Hose Barb, 300 psi PSI, 1/2 in Body Size, Buna-N Seal
MI ITEM #03453194
MFR #4PS4-B
Price$75.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P-Series General Purpose Socket - Brass Body Material, 1/2 in Hose Barb, 300 psi PSI, 1/2 in Body Size, Buna-N Seal
MI ITEM #03453194
MFR #4PS4-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$75.66/each

Specifications

Dimensions

  • Body Size
    1/2 in
  • Length
    3.95 in

Details

  • Application
    General Purpose, Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    3500 psi
  • Coupling Component
    Socket
  • Description Keyword
    1/2 in Hose Barb
  • Hose Connection Type
    Hose Barb
  • Material
    Brass
  • Seal Material
    Buna-N
  • Standard Interchange
    Thor
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi

Overview

Mfr description
4PS4-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought