Motion
TPB250CTWX1

HUB CITY INC
TPB250CTWX1

Pillow Block Ball Bearing Unit - Tapped Base, 1 in Bore, Composite Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03453292
MFR #TPB250CTWX1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
TPB250CTWX1

Pillow Block Ball Bearing Unit - Tapped Base, 1 in Bore, Composite Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03453292
MFR #TPB250CTWX1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TPB250CTW X 1" PIL BLK
  • Interchangeable mounting dimensions with most competitive products - Silicone Seals with Stainless Steel Flingers - Glass reinforced PBT Thermosplastic Housing

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Straight
  • Bore Diameter
    1 in
  • Bolt Center To Center Length
    2.0000 in
  • Base To Bore Centerline
    1.6875 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Housing Material
    Composite
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Insert Material
    440 Stainless Steel rings and balls
  • Max Rpm
    3500 rpm
  • Lubrication Type
    Grease
  • Series
    200
  • Application
    General Industrial
  • Insert Bearing Type
    Setscrew Lock - Wide Inner Race
  • Grease Type
    #2 Lithium
  • Cage Material
    Nylon
  • UPC_NO
    662798252599
  • Type Of Bearing
    Tapped Base
  • Bearing Material
    440 Stainless Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662798252599
  • Weight
    1 lbs
  • Features & Benefits
    • Interchangeable mounting dimensions with most competitive products - Silicone Seals with Stainless Steel Flingers - Glass reinforced PBT Thermosplastic Housing
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought