Motion
2301617
Indexable Grooving or Cut-Off Toolholder, PCHL Toolholder Style, PENTA Insert Style, 3/4" Shank Height
MI ITEM #03453338
MFR #2301617
Price$428.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Toolholder, PCHL Toolholder Style, PENTA Insert Style, 3/4" Shank Height
MI ITEM #03453338
MFR #2301617

Mfr description
2301617 PCHL 19-24
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$428.63/each

Specifications

Dimensions

  • Head Length
    0.8 in
  • Maximum Cutting Width
    0.125 in
  • Minimum Cutting Width
    0.02 in
  • Overall Length
    5 in
  • Shank Height
    3/4 in
  • Shank Width
    3/4 in

Details

  • Blade Toolholder
    No
  • Coolant Delivery
    External
  • Cutting Direction
    Left Hand Cut
  • Full Toolholder Code
    PCHL 19-24
  • Insert Style
    PENTA
  • Internal Or External Cutting
    External
  • Series
    PENTACUT
  • Toolholder Style
    PCHL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)