Motion
110-1227-006
Hydraulic Geroler Disc Valve Motor - 4000 - Wheel, 130.3 cm³/r Max Geometric Displacement
MI ITEM #03453542
MFR #110-1227-006
List Price$2,595.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 4000 - Wheel, 130.3 cm³/r Max Geometric Displacement
MI ITEM #03453542
MFR #110-1227-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,595.70/each for your price

Overview

Mfr description
110-1227-006
  • 10 displacements
  • A variety of mounting flanges and output shafts
  • Reliable, proven design
  • High efficiency
  • Environmental protection options
  • Flexiblilty in designing this motor into a system
  • Options that fit well into tough applications

Specifications

  • Series
    4000 - Wheel
  • Displacement
    7.95 in³/r
  • Continuous Torque
    3319 in
  • Max Rpm
    722 rpm
  • Motor Port Size
    1-1/16–12 UNF-2B
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Shaft Type
    Tapered
  • Max Operating Temperature
    180 °F
  • Maximum Flow Rate
    25 gpm
  • Overall Height
    5.86 in
  • Overall Length
    8.56 in
  • Overall Width
    5.86 in
  • Seal Type
    Standard
  • Port Orientation
    Staggered Ports
  • Actual Mounting Flange
    Wheel, 4 Bolt; 139.70 [5.500] Pilot Dia.14.27 [.562] Dia. Holes On 165.10 [6.500] Dia. Bolt Circle.
  • Actual Output Shaft
    Taper
  • Actual Port Type
    1.0625-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Continuous Flow Rate
    95 L/min
  • Intermittent Pressure
    310 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Maximum RPM-Continuous
    582 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Port Configuration
    1.0625-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Mounting Type
    4-Bolt Flange - 5.5 in Pilot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text