Motion
55207

Sellars
55207

Multipurpose Cleaning Wipe - Treated, Cellulose, Unscented Scent, Number of Wipes: 200
Mi Item #03453611
MFR #55207
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Sellars
55207

Multipurpose Cleaning Wipe - Treated, Cellulose, Unscented Scent, Number of Wipes: 200
Mi Item #03453611
MFR #55207

Mfr description
55207 REFILL BP 200 10X13 6/CS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wipe Length
    13.100 in
  • Wipe Width
    9.900 in

Details

  • Cleaning Wipe Type
    Multipurpose
  • Color
    Blue
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Number of Wipes
    200
  • Scent
    Unscented
  • Surfaces Cleaned
    Skin
  • Treated Or Dry
    Treated
  • Wipe Material
    Cellulose
  • Wipe Presentation
    Center Pull Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)