Motion
AS820-3.25IN

REXNORD INC
AS820-3.25IN

10156545 / AS820-3.25IN
MI ITEM #03453661
MFR #AS820-3.25IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
AS820-3.25IN

10156545 / AS820-3.25IN
MI ITEM #03453661
MFR #AS820-3.25IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Weight
    0.08 lbs
  • Weight per Foot
    0.56 lb

Details

  • Base Chain Material
    AS
  • Chain Material
    Black Anti-Static
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Black Anti-Static
  • Flight Material
    AS
  • Operating Temperature Range
    0 to +180 °F
  • Pin Material
    Stainless Steel
  • UPC_NO
    698210836375

Overview

Mfr description
AS820-K3.25 AS820K3.25
  • AS820 3.25 Inch Wide TableTop® Chain Molded in Black Anti-Static Material And Assembled With Stainless Steel Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought