Motion
YCJ 2S
Flange-Mount Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal Seal
MI ITEM #03453714
MFR #YCJ 2S
Price$231.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal Seal
MI ITEM #03453714
MFR #YCJ 2S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$231.86/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.3750 in
  • Bolt Circle Diameter  
    6.1880 in
  • Bore Diameter  
    2 in
  • Length Through Bore
    1-11/16 in
  • Overall Length Diameter  
    5.6250 in
  • Weight
    6.88 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796197725
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    GY1115KRRB2
  • Seal Type
    Contact Seal
  • Series
    YCJ
  • Type Of Bearing
    Ball
  • UPC_NO
    087796197725

Overview

Mfr description
YCJ 2S HOUSED UNITS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought