Motion
CRSBE-44
Cylindrical Yoke Roller - 1.3750 in Roller Diameter, 1.1250 in Roller Width, Sealed
MI ITEM #03453716
MFR #CRSBE-44
Price$309.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - 1.3750 in Roller Diameter, 1.1250 in Roller Width, Sealed
MI ITEM #03453716
MFR #CRSBE-44

Mfr description
CRSBE-44 CAM FOLLOWERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.24/each

Specifications

Dimensions

  • Roller Diameter  
    1-3/8 in
  • Roller Width  
    1.1250 in
  • Weight
    3.21 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Oxide
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    1400 rpm
  • Operating Temperature Range
    -25 to +225 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    15000 lbf
  • Radial Static Load Capacity
    26600 lbf
  • Roller Shape
    Flat
  • Standards Met
    ANSI/ABMA Std. 18.2
  • UPC_NO
    605790211492

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)