1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN NATIONAL SEALS
710027
2.5000 in Shaft Dia., 3.0005 in OD, 0.3125 in Overall Width
MI ITEM #
03453728
MFR #
710027
Your Price
$36.46
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN NATIONAL SEALS 710027
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN NATIONAL SEALS
710027
2.5000 in Shaft Dia., 3.0005 in OD, 0.3125 in Overall Width
MI ITEM #
03453728
MFR #
710027
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$36.46
/each
(List
$37.18
)
Qty
Add to Cart
Overview
Mfr description
710027 SEAL
Specifications
Shaft Diameter
2.5000 in
Outside Diameter
3.0005 in
Overall Width
0.3125 in
Material
Urethane
Series
710000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data