Motion
Heat-Flex® BDS 4 in x 12 ft

FLEXAUST INC
Heat-Flex® BDS 4 in x 12 ft

Ducting Hose - 4.000 in ID, 12 ft Length, Single-ply iron oxide red silicone coated fiberglass fabric hose reinforced with a spring steel wire helix & external filament fiberglass cord, Fiberglass Material, 27.00 psi
Mi Item #03453867
MFR #Heat-Flex® BDS 4 in x 12 ft
Price$24.33/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Heat-Flex® BDS 4 in x 12 ft

Ducting Hose - 4.000 in ID, 12 ft Length, Single-ply iron oxide red silicone coated fiberglass fabric hose reinforced with a spring steel wire helix & external filament fiberglass cord, Fiberglass Material, 27.00 psi
Mi Item #03453867
MFR #Heat-Flex® BDS 4 in x 12 ft

Mfr description
2600400012 4" ID X 12' BDS 1-PLY SILICON
  • Suited for high temperature air handling applications
  • The narrow pitch allows for tight bending radius while maintaining a smooth air flow
  • Non-kinking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.33/ft

Specifications

Dimensions

  • Closed Bend Radius
    3.400 in
  • Inside Diameter
    4.000 in
  • Length
    12 ft
  • Weight
    0.39 lbs/ft

Details

  • Application
    Brake Ducting, Dry Cleaning, Drying Systems
  • Coating
    Silicone
  • Color
    Iron Oxide Red
  • Compression Ratio
    4:1
  • Construction
    Single-ply iron oxide red silicone coated fiberglass fabric hose reinforced with a spring steel wire helix & external filament fiberglass cord
  • Hose Material
    Fiberglass
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2600400012
  • Manufacturer Product Page
  • Negative Pressure
    19.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire Helix & External Filament Fiberglass Cord
  • Series
    Heat-Flex® BDS
  • Technical Data Sheet
  • Temperature Range
    -65 to 500 °F
  • Transported Substance
    Air, Fume
  • Working Pressure
    27.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)