Motion
1610 1.11/16

GATES RUBBER CO
1610 1.11/16

Taper Lock Bushing - 1610 Series, 1.6875 in Bore, 3/8 x 3/16 in Keyway
MI ITEM #03454077
MFR #1610 1.11/16
Price$48.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1610 1.11/16

Taper Lock Bushing - 1610 Series, 1.6875 in Bore, 3/8 x 3/16 in Keyway
MI ITEM #03454077
MFR #1610 1.11/16

Mfr description
1610 1.11/16 BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.88/each

Specifications

Dimensions

  • Barrel Diameter Large End
    2.2500 in
  • Barrel Length
    1.0000 in
  • Bolt Circle Diameter
    2-1/8 in
  • Bore Diameter  
    1.6875 in
  • Bushing Size
    1610
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    1 in
  • Outside Diameter  
    2-1/4 in
  • Stocked Finished Bore
    1.6875 in
  • Weight
    0.45 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78581711
  • Manufacturer Upc Number
    072053111903
  • Material
    Cast Iron
  • Torque Capacity
    3600 in
  • UPC_NO
    072053111903
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)