Motion
FA 6E W/SEAL

LOVEJOY INC
FA 6E W/SEAL

Flanged Coupling Sleeve - FA, 6, Exposed, 18.0000 in OD, 7.4100 in Length, Steel
Mi Item #03454641
MFR #FA 6E W/SEAL
Price$7,109.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FA 6E W/SEAL

Flanged Coupling Sleeve - FA, 6, Exposed, 18.0000 in OD, 7.4100 in Length, Steel
Mi Item #03454641
MFR #FA 6E W/SEAL

Mfr description
FA-6E-SLEEVE-W/SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,109.32/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bolt Circle Diameter
    17.0000 in, 431.80 mm
  • Coupling Size
    6
  • Coupling Size Code
    6
  • Distance Between Shafts
    0.3100 in, 7.87 mm
  • Hub Diameter
    14.0000 in, 355.60 mm
  • Length Through Bore
    7.4100 in, 188.21 mm
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.1200 in
  • Maximum Bore
    8.8580 in, 225 mm
  • Maximum Bore Diameter
    8.8580 in, 225 mm
  • Outside Diameter
    18.0000 in
  • Parallel Misalignment
    0.1200 in
  • Sleeve Outside Diameter  
    18.0000 in
  • Sleeve Overall Length  
    7.4100 in
  • Weight
    92.00 lbs

Details

  • Bolt Type
    Exposed
  • Bore Fit
    Interference Fit
  • Bore Tolerance Standard
    AGMA 9002-B04
  • Color
    Metallic
  • Component Type
    Sleeve
  • Coupling Component
    Sleeve
  • Coupling Style
    FA Type
  • Coupling Type
    Gear Coupling
  • Design Features
    Molded seals, AISI 4140 Alloy Steel Construction, Patented Vari-Crown tooth form, Standard 20 °pressure angle, Heat treated bolts, Corrosion resistant bolts and nuts, Exposed Bolt Design, Puller Holes
  • Flex Type
    Full Flex
  • Hub Material
    Alloy Steel
  • Hub Style
    Exposed Bolt
  • Includes
    Seal
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    69790403990
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904039901
  • Material
    Alloy Steel
  • Max Rpm
    3150 rpm
  • Maximum Speed
    3150 rpm
  • Maximum Torque
    877100 in/lb
  • Performance Features
    Max Angular Misalignment 3.0 °, Parallel Misalignment 0.1200 in, Nominal Torque 877100.0000 in-lbs, Max Speed 3150 rpm
  • Product Type
    Gear Coupling Sleeves
  • Series
    FA
  • Shaft Attachment
    Interference Fit
  • Shaft Spacing
    0.3100 in, 7.87 mm
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Vari-Crown
  • Torque Capacity
    877100 in
  • Torque Rating (in-lb)
    877100
  • UPC_NO
    697904039900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)