Motion
75130
Scott® Electronics Cleaning Wipe - Treated, Double Recrepe (DRC), Roll Container Type, Number of Wipes: 30
MI ITEM #03454745
MFR #75130
Price$5.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Electronics Cleaning Wipe - Treated, Double Recrepe (DRC), Roll Container Type, Number of Wipes: 30
MI ITEM #03454745
MFR #75130

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.27/each

Specifications

Dimensions

  • Wipe Length
    11.0000 in
  • Wipe Width
    9.4000 in

Details

  • Cleaning Wipe Type
    Electronics
  • Color
    Blue
  • Container Type
    Roll
  • Manufacturer Upc Number
    054000751301
  • Material
    Double Recrepe (DRC)
  • Number of Wipes
    30
  • Treated Or Dry
    Treated
  • Wipe Material
    Double Recrepe (DRC)
  • Wipe Presentation
    Roll

Overview

Mfr description
75130 SCOTT SHOP TOWELS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought