Motion
69014191722

NORTON ABRASIVES
69014191722

Aztec III Tool & Cutter Grinding Wheel - Grit Number: 100, Wheel Diameter: 3-3/4 in
MI ITEM #03454764
MFR #69014191722
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69014191722

Aztec III Tool & Cutter Grinding Wheel - Grit Number: 100, Wheel Diameter: 3-3/4 in
MI ITEM #03454764
MFR #69014191722

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter
    1-1/4 in
  • Superabrasive Depth
    1/8 in
  • Wheel Diameter
    3-3/4 in
  • Wheel Thickness
    1-1/2 in

Details

  • Bond Type
    Resinoid
  • Grit Number
    100
  • Material
    CBN
  • Package Quantity
    1
  • Superabrasive Wheel Type
    Type 11V9
  • Wheel Hardness
    T
  • Wheel Type
    Type 11 - Flaring Cup

Overview

Mfr description
69014191722 CBN 3-3/4 X 1-1/2 X 1-1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought