Motion
H2307X

NTN
H2307X

Adapter Sleeve - 30 mm Bore Dia., 43 mm Overall Length, Steel Material
MI ITEM #03454777
MFR #H2307X
Price$86.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H2307X

Adapter Sleeve - 30 mm Bore Dia., 43 mm Overall Length, Steel Material
MI ITEM #03454777
MFR #H2307X

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$86.21/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Outside Diameter
    52 mm
  • Overall Length  
    43 mm
  • Weight
    0.377 lbs

Details

  • Compatible Bearing Number
    U207D1
  • Country of Origin
    JP
  • Harmonization Code
    8482.99.6510
  • Includes
    Adapter, Sleeve with Lockwasher
  • Lock Nut Number
    AN07
  • Lock Washer Number
    AW07X
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359078923
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    4547359078923

Overview

Mfr description
H2307X BRG
  • Adapter
  • Sleeve with Lockwasher

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought