Motion
RT1985
Straight Grinder - Collet Size 0.25 in, Maximum Speed 20000 rpm
MI ITEM #03455093
MFR #RT1985
List Price$1,049.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Grinder - Collet Size 0.25 in, Maximum Speed 20000 rpm
MI ITEM #03455093
MFR #RT1985

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,049.90/each for your price

Overview

Mfr description
RT1985 ROUTER 1/4"

Specifications

  • Maximum Speed
    20000 rpm
  • Collet Size
    0.25 in
  • Air Consumption @ Load
    38.0 cfm
  • Overall Length
    7.60 in
  • Horsepower
    1.50 hp
  • Inlet size
    0.25 in
  • Tool Weight
    4.30 lbs
  • Includes
    Collet Guard (1DS series)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought