Motion
4.05.09 D 10 BN4 /-V

HYDAC CORP
4.05.09 D 10 BN4 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 10 micron
Mi Item #03455179
MFR #4.05.09 D 10 BN4 /-V
Price$185.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
4.05.09 D 10 BN4 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 10 micron
Mi Item #03455179
MFR #4.05.09 D 10 BN4 /-V

Mfr description
4.05.09 D 10 BN4 /-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.03/each

Specifications

Dimensions

  • Inside Diameter
    1.429 in | 36.30 mm
  • Outside Diameter
    2.4 in | 62 mm
  • Overall Length
    9 in

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Material
    Fiberglass
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit - 8700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)