Motion
4541-00
Troughing Conveyor Bearing - Hex, 0.7210 in Shaft, Roller 1.8504 in Outside Diameter, Nylon Race
Mi Item #03455471
MFR #4541-00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Troughing Conveyor Bearing - Hex, 0.7210 in Shaft, Roller 1.8504 in Outside Diameter, Nylon Race
Mi Item #03455471
MFR #4541-00

Mfr description
4541-00-300 BRG SR12 CHEVRON HI-TEMP
  • Must have Polyres EM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    0.7210 in
  • Length Through Bore
    1.0938 in
  • Roller Outside Diameter
    1.8504 in

Details

  • Bore Type
    Hex
  • Manufacturer Catalog
  • Race Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)